Abbotsford
KLN65615

KLEIN TOOLS, INC 65615 Socket wrench 6-point deep 1/4" drive 7/16"

Price $6.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65615

Description

Socket wrench with 6-point deep, 1/4 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Jaw Capacity 7/16 in Drive Size 1/4 in
Material Alloy Steel Number of Points 6
Finish Chrome-Plated Weight 1.4 oz
Standards California Proposition 65 Warning UPC 092644656156

Packages

1 - UNIT - 1