Abbotsford
KLN65704

KLEIN TOOLS, INC 65704 Socket wrench 12-point standard 3/8" drive 5/8"

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65704

Description

Socket wrenches 12-point standard.


5/8-Inch size engravement for easy identification

12-point socket for greater torque

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type Standard Jaw Capacity 5/8 in
Drive Size 3/8 in Number of Points 12
Length 3-1/2 in Weight 0.080 lb
Standards California Proposition 65 Warning Application Turning Fasteners
UPC 092644657047

Packages

1 - UNIT - 1