Abbotsford
KLN65809

KLEIN TOOLS, INC 65809 Socket wrench 12-point standard 1/2" drive 1"

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65809

Description

Socket wrenches 12-point standard.


1-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type Standard Jaw Capacity 1 in
Drive Size 1/2 in Material Steel
Number of Points 12 Length 1.5 in
Weight 0.300 lb Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644658099

Packages

1 - UNIT - 1