Abbotsford
KLN65810

KLEIN TOOLS, INC 65810 Socket wrench 12-point standard 1/2" drive 1-1/16"

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65810

Description

Socket wrenches 12-point standard.


1-1/16-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type Standard Jaw Capacity 1-1/16 in
Drive Size 1/2 in Material Steel
Number of Points 12 Length 1.5 in
Weight 0.350 lb Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644658105

Packages

1 - UNIT - 1