Abbotsford
KLN65917

KLEIN TOOLS, INC 65917 Socket wrench 6-point 3/8" drive 17mm

Price $7.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65917

Description

Socket wrenches 6-point metric.

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type 3/8-Inch Drive - Metric 6-Point Sockets Jaw Capacity 17 mm
Drive Size 3/8 in Measuring System Metric
Number of Points 6 Weight 0.100 lb
Standards California Proposition 65 Warning UPC 092644659171

Packages

1 - UNIT - 1