Abbotsford
MIL48950100

MILWAUKEE ELECTRIC TOOL 48-95-0100 M12™ Extension 6 in L

Price $70.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-95-0100

Description

M12 rivet tool 6 in. extension is the perfect solution when setting rivets in recessed positions and with difficult access. The all metal extension is designed to be low profile at only 3/4 in. in diameter, equal to the clearance of the standard outer jaw housing on the 2550.


Compatible with the M12 rivet tool

All metal design easily accesses difficult to reach applications

3/4 in. diameter ensures equal access as standard nose housing

Ships with all three metal pieces needed for exchange

Compatible with 3/32 in., 1/8 in., 5/32 in., and 3/16 in. nose pieces

Compatible with 3/32 in., 1/8 in., 5/32 in., and 3/16 in. nose pieces

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Extension Overall Length 6 in
Material Metal Finish Gray
For Use With 2550-20 M12 Rivet Tool Application Setting rivets in recessed locations
UPC 045242504459

Packages

1 - UNIT - 1