Abbotsford
CSPSP1606L123

ABB ELECTRIFICATION CANADA INC SP1606L12-3 PG CL D 6INDX6INWX3ML 12INRS

Price $847.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP1606L12-3

Description

Series 1 pre-galvanized steel straight length 6 inches side rail height 6 inches width ladder 12 inches rung spacing 3 meters length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Straight Sections
Width 6 in Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 785055417941

Packages

1 - UNIT - 1