Abbotsford
KLN86526

KLEIN TOOLS, INC 86526 HVAC Hand Notcher

Price $63.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86526

Description

The Klein Tools Hand Notcher cuts 30-degree V shapes in sheet metal quickly and easily to make corners. The drop-forged, high impact steel jaw with 13/16-Inch (2.1 cm) maximum throat depth allows easy notching of corners and take-off tabs without slippage. This Hand Notcher features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening latch for one handed operation. All-steel construction and nickel-chrome plated hardware provides long life and durability.


Cuts 30-degree V shapes in sheet metal quickly and easily to make corners

Drop-forged, high impact steel jaw with 13/16-Inch (2.1 cm) maximum throat depth

Jaw's hook design allows easy notching of corners and take-off tabs without slippage

For up to 24 gauge steel and 26 gauge stainless steel

All-steel construction and nickel-chrome plated hardware provides long life and durability

Designed for HVAC professionals who want superior results

Specifications

Brand Name Klein Tools Item Name Hand Notcher
Type Hand Notcher Overall Length 9 in
Jaw Material Steel Handle Color Blue/Gray
Application Cuts 30° V Shaped Cuts in Sheet Metal UPC 092644690884

Packages

1 - UNIT - 1