Abbotsford
MIL48390509

MILWAUKEE ELECTRIC TOOL 48-39-0509 Band Saw Blade 35-3/8 in 10 TPI High Speed Steel

Price $35.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-39-0509

Description

Maximize the compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Compact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel extends blade life

Versatile: Designed for cutting common materials 5/16" - 1/2" thick

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Portable Blade Length 35-3/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 10 Number of Teeth 10
Teeth Type Raker Cutting Edge Material High Speed Steel
Blade Material Matrix II Bi-Metal Applicable Materials Non-Ferrous Soft Metal, Soft/Medium Steel and Stainless Steel
Application For Metal Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe UPC 045242201495

Packages

1 - UNIT - 1