Description
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI Standard / Deep-Cut Portable Band Saw Blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
Specifications
| Brand Name | Milwaukee | Item Name | Band Saw Blade |
| Type | Deep Cut, Portable | Blade Length | 44-7/8 in |
| Blade Width | 1/2 in | Blade Thickness | 0.02 in |
| TPI or Pitch | 14 | Number of Teeth | 616 |
| Cutting Edge Material | Matrix II High Speed Steel | Blade Material | Bi-Metal |
| Finish | Silver | Applicable Materials | Metal |
| Application | For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe | UPC | 045242132164 |
Packages
| 1 - UNIT - 1 |