Abbotsford
MIL48390511

MILWAUKEE ELECTRIC TOOL 48-39-0511 Band Saw Blade 44-7/8 in 14 TPI Matrix II High Speed Steel

Price $34.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-39-0511

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI Standard / Deep-Cut Portable Band Saw Blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel provides extended blade life

Versatility: Designed for cutting common materials 3/16" - 5/16" thick and very hard materials 5/16" - 1/2" thick

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Deep Cut, Portable Blade Length 44-7/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 14 Number of Teeth 14
Cutting Edge Material Matrix II High Speed Steel Blade Material Bi-Metal
Finish Silver Applicable Materials Metal
Application For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe UPC 045242132164

Packages

1 - UNIT - 1