Abbotsford
MIL48390540

MILWAUKEE ELECTRIC TOOL 48-39-0540 44-7/8" 10 TPI Deep Cut Band Saw Blade for Thick Metal Bulk 100

Price $7.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-39-0540

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 10 TPI standard / deep-cut portable band saw blade (100 Bulk). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Long life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee® Blade Length 16 in
Blade Width 44.875 in Blade Thickness 0.5 in
Number of Teeth 10 UPC 045242546169

Packages

1 - UNIT - 1