Abbotsford
MIL48390541

MILWAUKEE ELECTRIC TOOL 48-39-0541 44-7/8" 10/14 TPI Deep Cut Band Saw Blade for Thick Metal Bulk 100

Price $7.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-39-0541

Description

Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.


High Speed Steel Teeth For Maximum Durability

Precision formed teeth create fast, clean cuts.

Alloy backing steel provides extended blade life.

Versatility: designed for interrupted cutting in structural and profiles 5/32 in. to 5/16 in. thick

Specifications

Brand Name Milwaukee Tool Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 450 UPC 045242546176

Packages

1 - UNIT - 1