Abbotsford
KLN31088

KLEIN TOOLS 31088 6-INCH DUAL-LOCK IMPACT EXTENSION

Price $16.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31088

Description

Klein Tools 6-Inch Dual-Lock Impact Extension is engineered for professionals who need extended reach without sacrificing bit security. Its dual locking system combines quick-release and twist lock for high-torque tasks. The impact rated 1/4-Inch hex shank stands up to the demands of impact drivers while remaining compatible with standard drills. Compatible with all 1/4-Inch bits, it's a must-have for professionals tackling projects in tight spaces.


Extended 6-Inch (152 mm) length provides crucial reach for accessing fasteners in confined spaces

Dual locking system combines quick-release mechanism with secondary twist lock for unmatched bit retention

Impact rated construction withstands the high torque of impact drivers

Textured twist lock and ridged quick release button provide a firm, reliable grip for use with or without gloves for quick-change features

Quick-change functionality allows for fast bit swapping without sacrificing secure retention during operation

Universal 1/4-Inch hex design accepts all standard drill bits, spade bits, and driver bits for maximum versatility

Balanced design maintains tool stability while providing the extended reach professionals need

Specifications

Type Impact Ready Overall Length 6 in
Material Alloy Steel And Aluminum Finish Black Oxide
Application Bit Extension For Power Impact Drivers UPC 092644310881

Packages

1 - UNIT - 1