Abbotsford
KLN31089

KLEIN TOOLS 31089 12-INCH DUAL-LOCK IMPACT EXTENSION

Price $24.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31089

Description

Klein Tools 12-Inch Dual-Lock Impact Extension is engineered for professionals who need extended reach without sacrificing bit security. Its dual locking system combines quick-release and twist lock for high-torque tasks. The impact rated 1/4-Inch hex shank stands up to the demands of impact drivers while remaining compatible with standard drills. Compatible with all 1/4-Inch bits, it's a must-have for professionals tackling projects in tight spaces.


Extended 12-Inch (305 mm) length provides crucial reach for accessing fasteners in confined spaces

Specifications

Type Impact Ready Overall Length 12 in
Material Alloy Steel And Aluminum Finish Black Oxide
Application Bit Extension For Power Impact Drivers UPC 092644310898

Packages

1 - UNIT - 1