Abbotsford
KLN32791

KLEIN TOOLS, INC 32791 Pro Impact Power Bit Extension Hex 1/4 in Drive, 4 in L

Price $10.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32791

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel. The bit holder has a strong magnet and designed longer so they reach easily into junction boxes. You can find this bit extension along with different size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).


Longer pro impact power bits are designed to reach easily into boxes and panels

Strong magnet keeps bits in place

S2 Impact-Rated Steel for maximum life

4-Inch (101.6 mm) extension reaches easily into 3-3/8-Inch boxes

Standard 1/4-Inch (6.4 mm) hex shank

Includes 1, 4-Inch (101.6 mm) power bit extension

Can be found along other sizes and tips in the Pro Impact Power Bit Set (Cat. No. 32799)

Specifications

Brand Name Klein Tools Item Name Pro Impact Power Bit Extension
Type Impact Ready Drive Type Hex
Drive Size 1/4 in Overall Length 4 in
Material S2 Alloy Steel Application For Power Impact Drivers
UPC 092644327919

Packages

1 - UNIT - 1