Abbotsford
KLN53722

KLEIN TOOLS, INC 53722 Bit Extension 1/4 in 54 in L

Price $40.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53722

Description

Connects to the end of a flex bit and extends the length. For use with flex bits 3/4 inch and larger. Connection diameter is 5/8 inch.


Connects to the end of a flex bit and extends the length

For use with flex bits 3/4-Inch (19 mm) and larger

Connection diameter is 5/8-Inch (16 mm)

Ideal in applications where additional drill bit length is required, such as drilling between walls or several rafters

Specifications

Brand Name Klein Tools Item Name Bit Extension
Type Flex Bit Accessories Drive Type 1/4 in
Overall Length 54 in Hub Diameter 5/8 in
For Use With 9/16 in and Smaller Flexible Bits Application For use with flex bits 3/4'' (19 mm) and larger.
UPC 092644537226

Packages

1 - UNIT - 1