Abbotsford
MIL48281000

MILWAUKEE ELECTRIC TOOL 48-28-1000 Extension QUICK-LOK universal 3"

Price $13.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-28-1000

Description

The unique design requires no tools to change out bits, making it fast and efficient. Universal QUIK-LOKā„¢ accepts all 1/4 inch shanks. 1/4 inch tooless quick change - no hex key needed. Hardened shank for maximum durability.


Hardened Shank For Maximum Durability

Tooless Quick Change - No Hex Key Needed

Universal Quik-Lok™ - Accepts ALL 1/4" shanks

Hardened shank for maximum durability

Specifications

Brand Name Milwaukee Tool Sub Brand QUIK-LOK™
Type Universal Overall Length 3.0 in
Material Alloy Steel,Steel Finish Black
UPC 045242122622

Packages

1 - UNIT - 1