Abbotsford
MIL48281060

MILWAUKEE ELECTRIC TOOL 48-28-1060 Quik-Lok™ Hole Saw Extension Hex 7/16 in Drive, 24 in L

Price $42.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-28-1060

Description

The 7/16 inch universal QUIK-LOKā„¢ extension has an innovative design that fits all 7/16 inch shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.


Exclusive QUIK-LOK™ accepts all 7/16" shanks

Impact Rated, making this the most versatile extension on the market

Quick change of bits, no tools required

Hardened shank for maximum durability

Specifications

Brand Name Milwaukee Sub Brand Quik-Lok™
Item Name Hole Saw Extension Type Universal, Quick Change
Drive Type Hex Drive Size 7/16 in
Overall Length 24 in Material Carbon Steel
Finish Black For Use With 9/16 - 6-7/8 in Hole Saw
UPC 045242122684

Packages

1 - UNIT - 1