Abbotsford
MIL48282040

MILWAUKEE ELECTRIC TOOL 48-28-2040 24" x 3/8" Universal QUIK-LOK™ Extension

Price $29.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-28-2040

Description

The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.


The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient

Accepts most 3/8 in. shanks, with or without a power-groove

Hardened shank for maximum durability

Requires minimum chuck size of 3/8 in.

Specifications

Brand Name Milwaukee Tool Sub Brand QUIK-LOK™
Overall Length 25.1 in Material Steel
Finish Black,Red UPC 045242355129

Packages

1 - UNIT - 1