Abbotsford
MIL48284008

MILWAUKEE ELECTRIC TOOL 48-28-4008 Extension bit hex-wrench 12"

Price $18.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-28-4008

Description

Extend you reach a full 12 inches when drilling with Milwaukee® hole saw arbors. Secures with a hex key included. The 3/8" hex fits 3-jawed chucks, 3/8" drill capacity and larger.


3/8 in. hex shank

12 in. length

For 3/8 in. hex shank hole saw arbors

Fits 3-jawed chucks

Specifications

Brand Name Milwaukee Item Name Bit Extension
Drive Type Hex Drive Size 3/8 in
Overall Length 12 in Material Steel
Finish Steel For Use With 9/16 - 6-7/8 in Holesaw Arbors, 3 Jawed Chucks, 3/8 in Drill Capacity and Larger
UPC 045242225811

Packages

1 - UNIT - 1