Abbotsford
MIL48284016

MILWAUKEE ELECTRIC TOOL 48-28-4016 MILWAUKEE Bit Extension Hex 7/16 in Drive, 24 in L

Price $33.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-28-4016

Description

Extend your reach by 2 feet when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.


24 in. length

7/16 in. hex shank

For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank

For Selfeed bits, auger bits, and hole saws

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Bit Extension Drive Type Hex
Drive Size 7/16 in Overall Length 24 in
Material Steel Finish Black
Application For Selfeed Bits, Auger Bits and Hole Saw 1 in Diameter and Larger with 7/16 in Shank UPC 045242122615

Packages

1 - UNIT - 1