Abbotsford
MIL48400520

MILWAUKEE ELECTRIC TOOL 48-40-0520 5-1/2" 18T Framing Circular Saw Blade

Price $13.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0520

Description

Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Cobalt Infused Tungsten Carbide

Laser cut vibration slots minimize wobble and warping.

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

Optimized for Both Cordless & Corded Tools

Optimized for Both Cordless & Corded Tools

18 Tooth; 10mm Arbor Hole

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Optimized for both cordless & corded tools

16 Tooth; 10 mm Arbor hole

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Item Name Circular Saw Blade Type Framing
Blade Diameter 5-1/2 in TPI or Pitch 1/2
Number of Teeth 18 Teeth Type Carbide
Cutting Edge Material Carbide Kerf 0.063 in
UPC 045242511914

Packages

5 - UNIT - (5)