Abbotsford
MIL48400522

MILWAUKEE ELECTRIC TOOL 48-40-0522 5-3/8" 16T Framing Circular Saw Blade

Price $14.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0522

Description

The MILWAUKEE® wood-cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This blade is optimized for both corded & cordless tools.


Stays Sharper Longer – Carbide Teeth

Cool Cutting – Diamond Venting

Fast, Effortless Cuts

Optimized for Both Cordless & Corded Tools

Thin Kerf Blade

16 Tooth, 5-3/8" Blade

10 mm Arbor Hole

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Optimized for both cordless & corded tools

16 Tooth; 10 mm Arbor hole

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Type Framing Blade Diameter 5.375 in
Number of Teeth 16 Teeth Type Carbide
UPC 045242511921

Packages

5 - UNIT - (5)