Abbotsford
MIL48400622

MILWAUKEE ELECTRIC TOOL 48-40-0622 Milwaukee® Circular Saw Blade 6-1/2 in Blade 6-1/2 in 40 Teeth Diamond

Price $24.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0622

Description

MILWAUKEE® wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tearout in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.


Alternate Tooth Bevel (ATB) Pattern

An ATB tooth pattern minimizes tearout in the cut material.

Cobalt Infused Tungsten Carbide

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

40 Tooth; 5/8" Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Fine Finish, Alternate Tooth Bevel
Blade Diameter 6-1/2 in Blade Length 6-1/2 in
Blade Width 0.063 in Number of Teeth 40
Teeth Type High-ATB Cutting Edge Material Diamond
Kerf 0.063 in Shank Size 5/8 in
Blade Material Cobalt Infused Tungsten Carbide Applicable Materials Softwoods, Hardwoods, Melamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL and OSL
For Use With Cordless and Corded Tools Application For Fine Finish
UPC 045242511969

Packages

1 - UNIT - 1