Abbotsford
MIL48400625

MILWAUKEE ELECTRIC TOOL 48-40-0625 6-1/2” 40T Finish Track Saw Blade

Price $32.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0625

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Laser Cut Technology for Increased Accuracy

Thin Kerf blade for fast and clean cuts

Anti-Friction Coating for heat, gumming and corrosion prevention

Cobalt Infused Tungsten Carbide extends cutting life

Laser cut vibration slots minimize wobble and warping

40 Tooth; 20mm Arbor Hole

ATB tooth pattern minimizes tearout

For use in: Plywood, OSB, Softwoods, Wet Lumber, Treated Lumber & LVL

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Item Name Track Saw Blade
Blade Diameter 6-1/2 in Number of Teeth 40
Speed Rating 6500 r/min Teeth Type ATB
Kerf 0.063 in Shank Size 20 mm
Blade Material Cobalt Infused Tungsten Carbide Applicable Materials Wood
UPC 045242601592

Packages

5 - UNIT - (5)