Abbotsford
MIL48400643

MILWAUKEE ELECTRIC TOOL 48-40-0643 6-1/2” 52T Laminate Track Saw Blade

Price $48.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0643

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Laser Cut Technology for Increased Accuracy

Thin Kerf blade for fast and clean cuts

Anti-Friction Coating for heat, gumming and corrosion prevention

Cobalt Infused Tungsten Carbide extends cutting life

Laser cut vibration slots minimize wobble and warping

52 Tooth; 20mm Arbor Hole

Triple chip grind for smooth finish in hard materials

For use in: Laminate Flooring, Corian, Aluminum, Copper, Plastic & Fiberglass

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Tool Blade Diameter 6 1/2 in
Number of Teeth 52 Kerf 0.087 in
UPC 045242607679

Packages

5 - UNIT - (5)