Abbotsford
MIL48400720

MILWAUKEE ELECTRIC TOOL 48-40-0720 7-1/4" 24T Framing Circular Saw Blade

Price $14.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0720

Description

The MILWAUKEE® wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee® blade is optimized for both corded & cordless tools.


Stays Sharper Longer – Carbide Teeth

Cool Cutting - Diamond Venting

Fast, Effortless Cuts

Optimized for Both Cordless & Corded Tools

Thin Kerf Blade

24 Tooth, 7-1/4” Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Optimized for both cordless & corded tools

24 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Framing
Blade Diameter 7-1/4 in TPI or Pitch 1
Number of Teeth 24 Speed Rating 8000 r/min
Teeth Type Carbide Cutting Edge Material Carbide
Kerf 0.063 in Applicable Materials Wood
UPC 045242511976

Packages

1 - UNIT - 1