Abbotsford
MIL48400726

MILWAUKEE ELECTRIC TOOL 48-40-0726 Milwaukee® Circular Saw Blade 7-1/4 in Blade 7-1/4 in 40 Teeth 4 TPI Carbide

Price $24.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0726

Description

MILWAUKEE® wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear-out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.


50% Straighter Cuts, Ultimate Stability

Clean Cuts in Dimensional and Hardwoods

Cool Cutting – Diamond Venting

Stays Sharper Longer – Carbide Teeth

Optimized for the Most Powerful Cordless Saws

High Performance Thick Kerf Blade

40 Tooth, 7-1/4" Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Item Name Circular Saw Blade Type Fine Finish
Blade Diameter 7-1/4 in Blade Length 7-1/4 in
Blade Width 0.063 in Blade Thickness 0.063 in
TPI or Pitch 4 Number of Teeth 40
Speed Rating 8000 r/min Teeth Type High-ATB
Cutting Edge Material Carbide Kerf 0.063 in
Shank Size 5/8 in Cutting Depth 2-3/8 in
Blade Material Carbide Applicable Materials Softwood, Hardwood, Melamine, MDF, Veneered Plywood, Wet Lumber, Treated Lumber and Laminated Woods Such as Plywood OSB, LVL, PSL, LSL and OSL
Application For Framing UPC 045242511990

Packages

3 - UNIT - (3)