Abbotsford
MIL48400820

MILWAUKEE ELECTRIC TOOL 48-40-0820 8-1/4" 24T Framing Circular Saw Blade

Price $23.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-0820

Description

Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


An ATB tooth pattern minimizes tearout in the cut material.

Cobalt Infused Tungsten Carbide

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Polymer Filled Vibration Slots

Thin Kerf Blade

24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out

24 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Framing
Blade Diameter 8-1/4 in TPI or Pitch 1
Number of Teeth 24 Speed Rating 7000 r/min
Teeth Type Carbide Cutting Edge Material Carbide
Kerf 0.083 in Applicable Materials Wood
UPC 045242512034

Packages

3 - UNIT - (3)