Abbotsford
MIL48401028

MILWAUKEE ELECTRIC TOOL 48-40-1028 10" 60T Fine Finish Circular Saw Blade

Price $54.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-1028

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


A High-ATB tooth pattern provides a superior finish with minimal tearout in the cut material.

Alternate Tooth Bevel (ATB) Pattern

Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

60 Tooth; 5/8" Arbor Hole

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Fine Finish
Blade Diameter 10 in TPI or Pitch 3
Number of Teeth 60 Speed Rating 7000 r/min
Teeth Type High-ATB Kerf 0.095 in
Applicable Materials Wood UPC 045242512096

Packages

1 - UNIT - 1