Abbotsford
MIL48401036

MILWAUKEE ELECTRIC TOOL 48-40-1036 2 PC Circular Saw Wood Cutting Blades (10" 40T + 60T)

Price $92.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-1036

Description

The 10 in., two-pack item offers a 60-tooth fine finish blade as well as a 40-tooth general purpose blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. The 60-tooth fine finish blades ATB tooth pattern minimizes tear out in the cut material.


Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Polymer Filled Vibration Slots

The 10", two-pack item offers a 60-tooth fine finish blade as well as a 40-tooth general purpose blade.

Thin Kerf Blade

Fine Finish Blade: 60 Tooth; 5/8" Arbor Hole

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type General Purpose Blade Diameter 10 in
Blade Thickness 0.945 in Number of Teeth 40
Teeth Type Carbide Cutting Depth 4 in
Blade Material Steel UPC 045242512119

Packages

1 - UNIT - 1