Abbotsford
MIL48401040

MILWAUKEE ELECTRIC TOOL 48-40-1040 10-1/4" 40T Thick Kerf Finish Circular Saw Blade

Price $49.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-1040

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10-1/4 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster, more efficient cuts.


50% Straighter Cuts, Ultimate Stability

Clean Cuts in Dimensional and Hardwoods

Cool Cutting – Diamond Venting

Stays Sharper Longer – Carbide Teeth

High Performance Thick Kerf Blade

40 Tooth, 10-1/4" Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Thin Kerf blade

Blade tensioning ring

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type 2-Port Profinet Blade Diameter 10 in
Number of Teeth 40 Teeth Type High-ATB
Kerf 0.102 in UPC 045242512133

Packages

1 - UNIT - 1