Abbotsford
MIL48401228

MILWAUKEE ELECTRIC TOOL 48-40-1228 12" 100T Ultra Fine Finish Circular Saw Blade

Price $103.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-1228

Description

Milwaukee's wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


A High-ATB tooth pattern provides a superior finish with minimal tearout in the cut material

Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Paneling and Moldings

High Alternate Tooth Bevel (ATB) Pattern

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

100 Tooth; 1" Arbor Hole

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Type Ultra Fine Finish Blade Diameter 12 in
Number of Teeth 100 Teeth Type High-ATB
Kerf 0.118 in UPC 045242512164

Packages

1 - UNIT - 1