Abbotsford
MIL48404068

MILWAUKEE ELECTRIC TOOL 48-40-4068 #10 (1-1/4”) Rebar Cutting Blade - 10 PK

Price $975.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-4068

Description

The MILWAUKEE® #10 (1-1/4”) Rebar Cutting Blade provides longer life and faster cuts in rebar. The cermet-tipped carbide teeth offer increased durability and cold cuts with fewer sparks than abrasives. This rebar cutting blade, when paired with the exclusively compatible M18™ FUEL™ #10 (1-1/4”) Rebar Cutter, cuts up to #10 rebar. The blade cuts through rebar, threaded rod, and black iron pipe, and is available in 1, 5, and 10 packs. Max RPM is 2,000.


Longer Life. Faster Cuts.

Increased Durability For Longer Life.

Faster, Cleaner Cuts in Rebar

Cold Cuts with Less Sparks than Abrasives

Cuts up to #10 Rebar

Exclusively Compatible With M18™ FUEL™ #10 (1-1/4”) Rebar Cutter

For Use In Rebar, Threaded Rod, and Black Iron Pipe

Available in 1, 5, and 10 packs

Max RPM: 2,000

Specifications

Brand Name Milwaukee Tool Blade Length 1.25 in
Blade Width 1.25 in Number of Teeth 30
UPC 045242380404

Packages

1 - UNIT - 1