Abbotsford
MIL48407020

MILWAUKEE ELECTRIC TOOL 48-40-7020 12" PCD/Fiber Cement Circular Saw Blade

Price $158.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-40-7020

Description

Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Laser cutting technology from 100% sheet steel increase cutting accuracy.

The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditonal carbide tipped blade.

Thin Kerf Blade

4 Tooth; 5/8" Arbor Hole with Diamond Knock-Out

Great for use with Fiber Cement Products Such as: Siding, Backing, Trim Boards & Moldings

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Thin Kerf blade

Optimized for both cordless & corded tools

Blade tensioning ring

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type 90° Blade Diameter 12 in
Number of Teeth 8 Teeth Type PCD
Kerf 0.087 in UPC 045242518920

Packages

1 - UNIT - 1