Abbotsford
MIL49937526

MILWAUKEE ELECTRIC TOOL 49-93-7526 5" DIAMOND ULTRA™ Segmented Turbo, General Purpose Diamond Blade

Price $51.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7526

Description

The MILWAUKEE® Diamond Ultra™ Segmented Turbo General Purpose Diamonds Blades are engineered to deliver the fastest cutting speeds and maximum run time to significantly increase productivity. The turbo notch design allows for up to 2.5x faster cutting in concrete. These segmented blades are equipped with laser welded segments, providing increased durability in tough materials; including cured concrete, reinforced concrete, stone, paver, brick, and block. The Diamond Ultra™ blades are designed with a vented steel core to keep the blade cool for consistent, fast cutting and up to 75% longer run time. The turbo notch segments, engineered with a beveled edge, deliver smooth starts & faster plunge cuts. These general-purpose blades are designed with keyhole gullets for rapid debris removal and extended blade life. For use wet and dry.


Fastest Cutting. Maximum Run Time.

Up to 2.5X Faster Cutting

Up to 75% Longer Run-Time

Controlled Starts with Alternating Beveled Edge

Increased Durability with Laser Welded Segments

Cooler Cutting with Vented Steel Core

Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life

For Use With Angle Grinders

For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile

Arbor Size: 7/8"-20MM-5/8

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND ULTRA™
Blade Diameter 5 in Blade Thickness 0.083 in
Blade Material Diamond Finish Red
UPC 045242275434

Packages

1 - UNIT - 1