Abbotsford
MIL49937810

MILWAUKEE ELECTRIC TOOL 49-93-7810 5” STEELHEAD™ Metal Cutting Diamond Blade

Price $72.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7810

Description

The MILWAUKEE® 5" STEELHEAD™ Metal Cutting Diamond Blades are designed to the highest standards, using only quality diamonds. Available in sizes 4-1/2" - 14", these metal cutting diamond blades are uniquely engineered to cut metal and stainless materials, delivering up to 75X the life vs. Milwaukee standard bonded abrasives. The solid steel core maintains diameter and minimizes debris. Capable of 375+ cuts in rebar, 250+ cuts in strut, and 500+ steel studs, this blade maximizes your productivity to do more with one blade. The keyhole gullets offer rapid debris removal while cutting. Cut through steel, stainless, copper, cast iron, and schedule 40 pipe. For dry use only.


Up to 75X Life vs. Bonded Abrasives

Maintains Diameter with Solid Steel Core

Minimizes Debris with Diamond Grit Rim

375+ Cuts in Rebar

250+ Cuts in Strut

500+ Steel Studs

Rapid Debris Removal with Keyhole Gullets

For Use In: Steel, Stainless Steel, Copper, Cast Iron, and Schedule 40 Pipe

Use With: Angle Grinders

Arbor Size: 7/8" - 5/8"

Specifications

Brand Name Milwaukee Sub Brand STEELHEAD™
UPC 045242364084

Packages

1 - UNIT - 1