Abbotsford
MIL49937235

MILWAUKEE ELECTRIC TOOL 49-93-7235 12" Asphalt & Green Concrete Segmented

Price $227.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7235

Description

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.


For use in green concrete and highly abrasive materials such as asphalt

Extended life

Fast cutting

1 in., 20 mm Arbor

Designed to be used wet or dry

Designed to be used wet or dry

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Blade Diameter 12 in Number of Teeth 0
Teeth Type Diamond Segmented Kerf 0.125 in
UPC 045242216994

Packages

1 - UNIT - 1