Abbotsford
MIL49937335

MILWAUKEE ELECTRIC TOOL 49-93-7335 12" Ductile Iron Segmented

Price $254.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7335

Description

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.


For use in concrete-lined cast iron pipe

Extended life

Fast cutting

1 in., 20 mm Arbor

Designed to be used wet or dry

Designed to be used wet or dry

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Blade Diameter 12 in Number of Teeth 0
Teeth Type Diamond Segmented Kerf 0.11 in
UPC 045242217021

Packages

1 - UNIT - 1