Abbotsford
MIL49937340

MILWAUKEE ELECTRIC TOOL 49-93-7340 14" Ductile Iron Segmented Diamond Blade

Price $300.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7340

Description

The MILWAUKEE® Ductile Iron Segmented Diamond Blades are designed to reduce pinching and deliver long blade life in ductile cutting applications. The shallow turbo segments deliver longer blade life while the electroplated side coating reduces pinching, produces fewer burrs, and promotes cleaner finishes. Each segment is laser welded to the steel core for added durability. These diamond blades are ideal for use in ductile iron. For use wet and dry.


Reduced Pinching. Long Life.

Long Blade Life – Shallow, Turbo Segments

Less Burrs. Cleaner Finishes.

Reduced Pinching with Electroplated Side Coating

Increased Durability with Laser Welded Segments

For Use In Ductile Iron Pipe

For Use With Cut Off Saws and Brick Saws

Arbor Size: 1" - 20mm

For Wet and Dry Use

Max RPM: 5,460

Specifications

Brand Name Milwaukee Tool Blade Diameter 14 in
Number of Teeth 0 Kerf 0.125 in
Blade Material Diamond Finish Red
UPC 045242217038

Packages

1 - UNIT - 1