Abbotsford
MIL49939402

MILWAUKEE ELECTRIC TOOL 49-93-9402 4" Turbo Masonry & Concrete Diamond Blade

Price $12.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-9402

Description

The MILWAUKEE® Turbo Masonry & Concrete Diamond Blades offer less chipping and increased control. The turbo rim design provides a cleaner finish in materials like concrete, brick, block, pavers, and roof tile. Designed with high-quality diamonds, these blades provide up to 2X longer life in concrete. The vented steel core keeps the blade cool and ensures consistent cuts throughout the life of the blade. For use wet and dry.


Less Chipping. Increased Control.

Controlled Cuts For Cleaner Finishes

Long Blade Life

Fast Cuts

For Use In Concrete, Brick, Block, Stone, And Roof Tile

For Use With Angle Grinders

Arbor Size: 7/8"-20MM-5/8"

For Wet And Dry Use

Max RPM: 15,000

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 4 in Blade Thickness 0.08 in
Blade Material Diamond Finish Red
UPC 045242282463

Packages

1 - UNIT - 1