Abbotsford
MIL49939504

MILWAUKEE ELECTRIC TOOL 49-93-9504 4-1/2" Continuous Tile Diamond Blade

Price $13.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-9504

Description

The MILWAUKEE® Continuous Tile Diamond Blades offer precise tile cutting. The continuous rim provides precise finishes in porcelain, ceramic, marble, and granite. Designed with high-quality diamonds, these blades provide up to 2X longer life in tile. The solid steel core delivers controlled cuts for precise finishes. For use wet and dry.


Precise Tile Cutting.

Up to 2x Life in Tile

Controlled Cuts with Solid Steel Core

Precise Finishes with Continuous Rim

For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite

For Use With Angle Grinders

Arbor Size: 7/8" - 20mm - 5/8"

For Wet and Dry Use

Max RPM: 13,300

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 4.5 in Blade Material Diamond
Finish Red UPC 045242281893

Packages

1 - UNIT - 1