Abbotsford
MIL49939607

MILWAUKEE ELECTRIC TOOL 49-93-9607 7” Multi-Material Diamond Blade

Price $45.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-9607

Description

The MILWAUKEE® Multi-Material Diamond Blades are the most versatile blades in Milwaukee's product range. The vacuum brazed diamond grit delivers up to 100X longer life in metal vs. an abrasive wheel. The vented segments keep the blade cool and ensure consistent cuts throughout the life of the diamond blade. The solid steel core maintains diameter and cut depth throughout the life of the blade. This diamond blade has the versatility to cut metal, wood, masonry, plastic, laminate, fiber cement, ductile, and tile. For dry use only.


The Most Versatile Blade.

Up To 100x Life Versus Abrasive Wheels

Cool Cuts – Vented Segments

Maintains Diameter and Minimizes Debris.

Vacuum Brazed Diamond Grit Cutting Edge

For Use In Metal, Wood, Masonry, Plastic, Laminate, Fiber Cement, Ductile, and Tile

For Use With Angle Grinders and Circular Saws

Arbor Size: 7/8" - 5/8"

For Dry Use Only

Max RPM: 8,730

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 7 in Blade Material Diamond
UPC 045242295685

Packages

1 - UNIT - 1