Abbotsford
MIL49939009

MILWAUKEE 49-93-9009 9" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade

Price $46.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-9009

Description

The MILWAUKEE® DIAMOND MAX™ Segmented Turbo General Purpose Diamond Blades deliver up to 5x longer life in concrete and ultimate control. The alternating turbo x-segments deliver more control and faster cuts. Each segment is laser welded to the steel core for increased durability in tough materials; including cured concrete, concrete with rebar, stone, paver, brick, block, and roof tile. These general-purpose diamond blades are designed with slanted keyhole gullets for rapid debris removal. The DIAMOND MAX™ blades are designed with a vented steel core to keep the blade cooler during cuts.  For use wet and dry.


Up to 5X Longer Life. Ultimate Control.

Controlled, Fast Cuts

Up to 5X Life in Concrete

Increased Durability with Laser Welded Segments

Rapid Debris Removal with Slanted Keyhole Gullets

Cooler Cutting with Vented Steel Core

For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile

For Use With Cut Off Saws and Angle Grinders

Arbor Size: 7/8"-5/8"

For Wet And Dry Use

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 9 in Blade Thickness 0.095 in
Blade Material Diamond Finish Red
UPC 045242282098

Packages

1 - UNIT - 1