Abbotsford
MIL49939307

MILWAUKEE ELECTRIC TOOL 49-93-9307 7" Segmented Masonry & Concrete Diamond Blade

Price $25.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-9307

Description

The MILWAUKEE® Segmented Masonry & Concrete Diamond Blades are designed for fast cutting in masonry materials. The segmented rim design provides a fast-cutting experience. Designed with high-quality diamonds, these blades will provide up to 2X longer life in concrete. The blade’s keyhole gullets promote rapid debris removal and controlled cuts. Ideal for use in concrete, brick, block, stone, and roof tile. For use wet and dry.


Fast Cutting in Masonry

Up to 2X Longer Life

Controlled Cuts and Debris Removal with Keyhole Gullets

For Use In Concrete, Brick, Block, Stone, and Roof Tile

For Use With Angle Grinders and Circular Saws

Arbor Size: DM-7/8"-5/8"

For Wet and Dry Use

Max RPM: 8,730

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 7 in Blade Thickness 0.087 in
Blade Material Diamond Finish Red
UPC 045242275489

Packages

1 - UNIT - 1