Abbotsford

HUBBELL CANADA ULC U655 DIE U 700 KCMIL

Price $458.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:U655

Description

U Die, Index 655.


Durable Stainless Steel Material

Circumferential Crimp

Twin U Style

Die Index 655

Specifications

Brand Name Burndy Sub Brand U-DIE
Item Name Crimping U-Die Type Type W, Index 15
Material Stainless Steel Standards RoHS Compliant
Application Crimping UPC 781810007518

Packages

1 - UNIT - 1