Abbotsford
KLNBAT207T12

KLEIN TOOLS, INC BAT20-7T12 Crimping Jaw, Fixed O Die/D3 Groove

Price $734.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20-7T12
Documents Documents

Description

This crimping jaw works with Klein's battery-operated cable crimper (BAT20-7T). Crimps 600 copper, 350 aluminum and 477 ACSR cable. Features O Fixed Die and D3 Groove head. Compatible with industry standard W-style dies.


Replacement crimping jaw for Klein's battery-operated cable cutter/crimper (BAT20-7T)

Crimps 600 MCM copper cable

Crimps 350 MCM aluminum cable

Crimps 477 MCM ACSR cable

Features an O fixed die and D3 groove

7 ton hydraulic force provides 15-Percent more crimping power

Specifications

Brand Name Klein Tools Item Name Crimping Jaw with O Fixed Die and D3 Groove
Type For Battery Operated Tools Cable Size 600 MCM Copper, 350 MCM Aluminum and 477 MCM ACSR Cable
Dimensions 6-1/4 in L For Use With BAT20-7T Battery Operated Cable Crimper
Standards California Proposition 65 Warning Application Cable Crimping
UPC 092644630873

Packages

1 - UNIT - 1