Abbotsford
MIL49162651X

MILWAUKEE 49-16-2651X 3/4" CTS-V Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools

Price $498.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2651X

Description

The MILWAUKEE® 3/4" CTS-V Pivoting Press Ring is designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The 3/4” CTS-V Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool or the X4 Ring Jaw & M18™ FORCE LOGIC™ Press Tools. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 3/4" CTS-V Pivoting Press Ring, combined with the ring jaw and in-line M18™ & M12™ FORCE LOGIC™ Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Compatible with M18™ & M12™ FORCE LOGIC™ Press Tools

Designed for use with all Major Fitting Brands, Including Viega® ProPress® and ApolloPress®

Pivoting Functionality Delivers Greater Access in Tight Applications

Blocking System Prevents Ring & Ring Jaw Mismatch

Faster Alternative to Sweat and Solder

Spring-Loaded Ring for Quick and Easy Alignment to Fitting

Durable Steel Rings Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M12™ FORCE LOGIC™
Capacity 3/4 in Material Steel
UPC 045242736102

Packages

1 - UNIT - 1