Abbotsford
MIL49162672

MILWAUKEE ELECTRIC TOOL 49-16-2672 Exact™ Round Die

Price $107.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2672

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Engraved crosshairs for clearest alignment with pre-drawn crosshairs

Punches 2-1/2" conduit holes in both mild and stainless steel

Slug Removal Ports for optimal slug removal

Slug Removal Ports for optimal slug removal

Increased Die Height Eliminates the Need for Spacers

Specifications

Brand Name Milwaukee Sub Brand Exact™
Item Name Round Die Material Steel
Finish Black Dimensions 3.86 in L
For Use With 10 ga Mild Steel, 12 ga Stainless Steel Application For Threading and Re-Threading Applications
UPC 045242311675

Packages

1 - UNIT - 1